Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Screwdrivers, L-keys, bits
Screwdriver
BAHCO A6709M-5 SOCKET 1/4 AEROSPACE
BAHCO A6709M-5 SOCKET 1/4 AEROSPACE
Screwdriver Bahco
References
bahco:
A6709M-5
rubix:
120A3630
ean:
7314151754471
Technical specifications
Imprint
Hex / Allen
Imprint size
5 mm
Blade length
12.5
mm
See all Specifications
Product details
Technical specifications
Product details : BAHCO A6709M-5 SOCKET 1/4 AEROSPACE
Technical specifications
Attributes
Logistic Weight
10
g
Imprint
Hex / Allen
Imprint size
5 mm
Blade length
12.5
mm
Length
50
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
32.96
excl. VAT
/
Each
£
39.55
incl. VAT
Usually arrives within 14 working days
Select variants (5)
Add to cart
Create PDF from product
Check our products from related categories
FACOM AT3.5X250 PRO-TWIST SCREWDRIVER SLOTTED 3.5 X 250 MM
WERA 009315 355PZ SCREWDRIVER PZ2/100 K'FORM+
WERA 009313 355PZ SCREWDRIVER PZ1/300 K'FORM+
BRITOOL EXPERT SCREWDRIVER FLARED 55 X 125 E165482
BAHCO BE-8623I SCREWDRIVER ERGO PH3X150 INOX
CONTRACTOR 1ST PH NO3X200 SCREWDRIVER
FACOM ATX40X150 PRO-TWIST SCREWDRIVER TOR X 40 X 150 MM
BAHCO BE-8256 SCREWDRIVER ERGO 1.6X8.0X150
STANLEY 0-65-482 FM S/D FLARED 55 X 125MM SCREWDRIVER
BAHCO BE-8040 SCREWDRIVER ERGO 0.8X4.0X100
MILWAUKEE 4932492395 SCREWDRIVER SL 7PC SET FOAM INSERT
WERA 032057 3367 SCREWDRIVER TX30/115 K'FORM STAINLESS
STANLEY 0-65-141 FATMAX SCREWDRIVER FLARED 6.5 X 150MM
ROEBUCK SCREWDRIVER PHILLIPS NO3 X 150MM
WERA 022815 352 SCREWDRIVER BALLEND HEX 5.0/100 K'FORM+