Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Screwdrivers
(1,046)
Clamping tools
(12,392)
Pliers, vices, clamps
(2,149)
Saws, cutters, files
(2,193)
Extractors
(419)
Storage
(1,535)
Hammers, impact tools
(1,075)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Screwdrivers, L-keys, bits
Screwdriver
BRITOOL EXPERT SCREWDRIVER FLARED 55 X 125 E165482
BRITOOL EXPERT SCREWDRIVER FLARED 55 X 125 E165482
Screwdriver Expert
References
expert:
E165482
rubix:
2014565
ean:
3258951654828
Technical specifications
Imprint
Flat
Imprint size
5,5
Blade length
125
mm
See all Specifications
Product details
Technical specifications
Product details : BRITOOL EXPERT SCREWDRIVER FLARED 55 X 125 E165482
Technical specifications
Attributes
Imprint
Flat
Imprint size
5,5
Blade length
125
mm
Length
230
mm
Finishing
Chromed
Weight
73
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
5.26
excl. VAT
/
Each
£
6.31
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
BAHCO BE-8605 SCREWDRIVER ERGO PH0X100
WERA 118094 2052 SCREWDRIVER BALLEND HEX 2.5/60 K'FORM MICRO
BRITOOL EXPERT SCREWDRIVER FLARED 3X75 E165479
FACOM ATX20X100 PRO-TWIST SCREWDRIVER TOR X 20 X 100
BAHCO BE-8600 SCREWDRIVER ERGO PH0X60
BAHCO BE-8250 SCREWDRIVER ERGO 1.0X5.5X150
WERA 008061 335 SCREWDRIVER SLOTTED 1.2/6.0/100 K'FORM+
STANLEY 0-66-357 MAGNETIC BIT STUBBY SCREWDRIVER NON RATCHET
ROEBUCK TORX SCREWDRIVER SIZE T30 X 115MM 827102
ROEBUCK WORKSHOP SCREWDRIVER 200 X 8MM FLARED TIP
GEDORE 2163 K 4 3C-SCREWDRIVER MM
CONTRACTOR FL-18605-1 1ST POZI NO1X100 SCREWDRIVER
WERA 029466 395 HO NUTSPINNER 13/70 K'FORM+
WERA 028049 367 SCREWDRIVER TORX HF TX9/60 K'FORM+
FACOM AT5.5X200 PRO-TWIST SCREWDRIVER SLOTTED 5.5 X 200 MM