Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Screwdrivers, L-keys, bits
L-key
BAHCO 1999MV-8 SAFETY SERIES HEX KEY 8MM
BAHCO 1999MV-8 SAFETY SERIES HEX KEY 8MM
L-key Bahco
References
bahco:
1999MV-8
rubix:
210A2175
ean:
7314150121472
Technical specifications
Imprint
Hex / Allen
Imprint size
8 mm
See all Specifications
Product details
Technical specifications
Product details : BAHCO 1999MV-8 SAFETY SERIES HEX KEY 8MM
Technical specifications
Attributes
Logistic Weight
120
g
Imprint
Hex / Allen
Imprint size
8 mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
16.38
excl. VAT
/
Each
£
19.66
incl. VAT
Usually arrives within 14 working days
Select variants (2)
Add to cart
Create PDF from product
Check our products from related categories
FACOM HEXAGONAL KEY 89.40
ROEBUCK HEX WRENCH SHORT ARM 4MM 250-040-01-42033
ROEBUCK HEX WRENCH SHORT ARM NICKLE PLATED 19MM
ROEBUCK 220-332-52-42033 T HANDLE HEX KEY WRENCH 3/32 INCH
ROEBUCK T HANDLE HEX KEY WRENCH BALL POINT 4X 125MM
FACOM 16MM LONG ARM HEX KEY 83H.16
GEDORE 12MM HEX KEY 42 12
"WERA 022071 950PKL HEX KEY 7/64""/119 LONG BALLEND BLACKLASER"
WERA 022044 950PKLS HEX KEY 4.0/140 LONG BALLEND CHROME-PLATED
FACOM HEXAGONAL KEY 83H.2
ROEBUCK HEX WRENCH LONG ARM 3/8 INCH
EXPERT E113921 BRIT SHORT HEX KEY 9MM
GEDORE 3/64AFHEXKEY 42 3/64AF
FACOM 84TZ.2.5SLS T-HANDLE METRIC HEX KEY 2.5MM - SAFETY LOCK SYSTEM
ROEBUCK HEX WRENCH SHORT ARM 1/16 INCH