83H - Long male metric Allen keys
Imprint | Hex / Allen |
---|---|
Imprint size | 2 |
Length | 75 mm |
Logistic Weight | 2 g |
---|---|
Packaged dimensions (D x W x H) | 75x18x2 mm |
Package weight | 2 g |
Imprint | Hex / Allen |
Imprint size | 2 |
Length | 75 mm |
Finishing | Phosphate |
Usually arrives within 14 working days