Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Screwdrivers, L-keys, bits
L-key
GEDORE 12MM HEX KEY 42 12
GEDORE 12MM HEX KEY 42 12
Pin face wrench angled 42
References
gedore:
42 12
rubix:
113A9233
manufacturer :
6341310
ean:
4010886634134
Technical specifications
Imprint
Hex / Allen
Imprint size
12 mm
Length
137
mm
See all Specifications
Product details
Technical specifications
Product details : GEDORE 12MM HEX KEY 42 12
Hexagon Allen key 12 mm Acc. to DIN ISO 2936 GEDORE vanadium steel 61CrSiV5, sizes 0.7 mm and 0.9 mm gun-metal finish, zinc-plated up to size 12 mm, chrome-plated up from size 14 mm * not standardised
Technical specifications
Attributes
Imprint
Hex / Allen
Imprint size
12 mm
Length
137
mm
Finishing
Polished
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
6.76
excl. VAT
/
Each
£
8.11
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
FACOM 84TZ.4SLS T-HANDLE METRIC HEX KEY 4MM - SAFETY LOCK SYSTEM
FACOM HEXAGONAL KEY 82H.3/32
FACOM HEXAGONAL KEY 83H.9
FACOM 3/16 LONG BALL HEX 83SH.3/16
GEDORE 3/64AFHEXKEY 42 3/64AF
GEDORE 8MM BALLENDHEXKEY 42 KEL 8
ROEBUCK HEX KEY WRENCH SHORT ARM 7/8 INCH
FACOM 84TZ.3/8SLS T-HANDLE SAE HEX KEY 3/8IN - SAFETY LOCK SYSTEM
FACOM 89TXA.45 TORX 45 P SHAPED HEX KEY
FACOM 1.5MM LONG BALL HEX 83SH.1.5
ROEBUCK BALL HEX WRENCH LONG ARM 3/32 INCH
FACOM HEXAGONAL KEY 82H.18
WERA 024001 967 TORX KEY TX6/42 SHORT BLACKLASER
WERA 022062 950PKL HEX KEY 6.0/180 LONG BALLEND CHROME PLATED
FACOM TORX KEY 89S.30