Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Pliers, vices, clamps
Pliers
Precision pliers
LINDSTROM 8248 45DEG ANGLE RELIEVED HEAD OBLIQUE CUTTER 0.2-0.8MM
LINDSTROM 8248 45DEG ANGLE RELIEVED HEAD OBLIQUE CUTTER 0.2-0.8MM
Precision pliers Lindström
References
lindström:
8248
rubix:
119A1630
ean:
7314150051427
Product details
Technical specifications
Product details : LINDSTROM 8248 45DEG ANGLE RELIEVED HEAD OBLIQUE CUTTER 0.2-0.8MM
Technical specifications
Attributes
Logistic Weight
50
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
91.03
excl. VAT
/
Each
£
109.24
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
KNIPEX 7813125 ELECTRONIC-SUPER-KNIPS 125MM
BAHCO 2430 GC-160 IP SNIPE NOSE CUTTING CHROME 160
STAHLWILLE 74620041 CABLE EXTRACTOR TOOL
BAHCO 4833 ERGO 60DEG BENT TIP SNIPE NOSE PLIERS PHOSPHATE FIN 130MM
KNIPEX 3452130ESD RELAY ADJUSTING PLIERS 130MM
GEDORE 8305-6 FINE NEEDLE NOSE PLIERS 6725720
KNIPEX 7813125SB ELECTRONIC-SUPER-KNIPS 125MM
KNIPEX 7861125 ELECTRONIC-SUPER-KNIPS 125MM
KNIPEX 7841125 ELECTRONIC-SUPER-KNIPS 125MM
LINDSTROM 7890 SNIPE NOSE PLIERS SYNTHETIC HANDLE SMOOTH JAW 132MM
KNIPEX 7831125 ELECTRONIC-SUPER-KNIPS 125MM
KNIPEX 3442130 RELAY ADJUSTING PLIERS 130MM
LINDSTROM 7890 CO SNIPE NOSE PLIER
BAHCO 4830 ERGO SNIPE NOSE PLIERS SMOOTH JAWS 135MM
KNIPEX 7813125ESD ELECTRONIC-SUPER-KNIPS ESD 125MM