Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Screwdrivers
(1,046)
Clamping tools
(12,392)
Pliers, vices, clamps
(2,149)
Saws, cutters, files
(2,193)
Extractors
(419)
Storage
(1,535)
Hammers, impact tools
(1,075)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Pliers, vices, clamps
Pliers
Precision pliers
LINDSTROM 7890 CO SNIPE NOSE PLIER
LINDSTROM 7890 CO SNIPE NOSE PLIER
Precision pliers Bahco
References
bahco:
7890 CO
rubix:
45022287
ean:
7314150052899
Product details
Technical specifications
Product details : LINDSTROM 7890 CO SNIPE NOSE PLIER
Technical specifications
Attributes
Logistic Weight
56
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
63.01
excl. VAT
/
Each
£
75.61
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
BAHCO 2430 D-160 LONG NOSE PLIER 2430 D-160
STAHLWILLE 74620041 CABLE EXTRACTOR TOOL
BAHCO 4830 ERGO SNIPE NOSE PLIERS SMOOTH JAWS 135MM
LINDSTROM RX 7891 SNIPE NOSE PLIER
BAHCO 4833 ERGO 60DEG BENT TIP SNIPE NOSE PLIERS PHOSPHATE FIN 130MM
KNIPEX 7831125 ELECTRONIC-SUPER-KNIPS 125MM
BAHCO 2427 GC-160IP LONG ROUND NOSE CHROMED PL 160
KNIPEX 3442130 RELAY ADJUSTING PLIERS 130MM
STAHLWILLE 96746230 -1501+1511 KABELEX EJECTION TOOL
KNIPEX 7861125ESDSB ELECTRONIC-SUPER-KNIPS 125MM
STANLEY 0-89-870 FM 1/2 RND LONG NOSE PLIER 200MM
KNIPEX 7841125 ELECTRONIC-SUPER-KNIPS 125MM
KNIPEX 7871125SB ELECTRONIC-SUPER-KNIPS 125MM
GEDORE 8305-6 FINE NEEDLE NOSE PLIERS 6725720
BAHCO 2430 D-140 SNIPE NOSE CUTTING 140