Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Pliers, vices, clamps
Pliers
Needle-nose pliers
LINDSTROM 7892 60DEG BENT TIP SNIPE NOSE PLIERS 129MM
LINDSTROM 7892 60DEG BENT TIP SNIPE NOSE PLIERS 129MM
Needle-nose pliers Bahco
References
bahco:
7892
rubix:
80114206
ean:
7314150052738
Product details
Technical specifications
Product details : LINDSTROM 7892 60DEG BENT TIP SNIPE NOSE PLIERS 129MM
Technical specifications
Attributes
Logistic Weight
56
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
60.16
excl. VAT
/
Each
£
72.19
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
KNIPEX 2525160 CHAIN NOSE SIDE CUTTING PLIERS 160MM
KNIPEX 9100200SB TILE CHIPPING PINCERS 200MM
FACOM 195A.20G HALF-ROUND 40DEG BENT NOSE 200MM
GEDORE L/NOSE PLIER 8132-200-JC
KNIPEX 1302160 ELECTRICIANS' PLIERS 160MM
KNIPEX 3036160 LONG NOSE PLIERS 160MM
BAHCO 2421 G-160 IP FLAT NOSE PL LONG 160
KNIPEX 2205160 ROUND NOSE PLIERS 160MM
MAUN 4861-160 FLAT NOSE PARALLEL PLIER RETURN SPRING 160 MM
KNIPEX 0821145 NEEDLE-NOSE COMBINATION PLIERS 145MM
KNIPEX 2501160SB CHAIN NOSE SIDE CUTTING PLIERS 160MM
FACOM PLIER 422.MT
KNIPEX 2821200 LONG REACH NEEDLE NOSE PLIERS 200MM
KNIPEX 8411200 CYCLE PLIERS 200MM
IRWIN VISE GRIP 8 BENT LONG NOSE PRO-PLIERS