References
Knipex:13 02 160
Rubix:010104
EAN:4003773010470

Documents
Product details : KNIPEX 1302160 ELECTRICIANS' PLIERS 160MM
13 02 160 Electricians' Pliers
the ideal pliers for cable work. Suitable for cutting, bending, gripping, crimping and stripping. For gripping and bending wire. For cutting medium hard and hard wire. Precision cutting edges additionally induction-hardened, cutting edge hardness approx. 60 HRC. With precision stripping holes. For crimping wire ferrules.
Cutting capacities medium hard wire (diameter): Ø 2.5 Schneidwerte harter Draht (Durchmesser): Ø 1.6 Stripping capacities in square millimetres: 0.5 — 0.75 / 1.5 / 2.5 mm²
the ideal pliers for cable work. Suitable for cutting, bending, gripping, crimping and stripping. For gripping and bending wire. For cutting medium hard and hard wire. Precision cutting edges additionally induction-hardened, cutting edge hardness approx. 60 HRC. With precision stripping holes. For crimping wire ferrules.
The ideal pliers for cable work. For gripping and bending wire. For cutting soft, medium and hard wire. Precision cutting edges additionally induction hardened, cutting edge hardness approx. 60 HRC. With precision stripping holes. For crimping end sleeves (ferrules). Vanadium electric steel, forged, multi stage oil-hardened
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 228x79x47 mm |
|---|---|
| Nose shape | straight |
| Length | 160 mm |
| Diameter | 2.5 mm |
| Weight | 139 g |
Show UNSPSC/ECL@SS
£ 39.29 excl. VAT
/ Each
£ 47.15 incl. VAT
- In stock: Next day delivery




