Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Pliers, vices, clamps
Pliers
Needle-nose pliers
KNIPEX 2821200 LONG REACH NEEDLE NOSE PLIERS 200MM
KNIPEX 2821200 LONG REACH NEEDLE NOSE PLIERS 200MM
Needle-nose pliers Knipex
References
knipex:
28 21 200
rubix:
388A3351
ean:
4003773028246
Technical specifications
Length of noses
34
mm
Length
200
mm
See all Specifications
Product details
Technical specifications
Product details : KNIPEX 2821200 LONG REACH NEEDLE NOSE PLIERS 200MM
Specially suitable for gripping and assembly work with a higher prehensile power. Knurled gripping surfaces. High-grade special tool steel, forged, oil-hardened
Technical specifications
Attributes
Logistics dimensions (L x W x H)
202
x
54
x
16
mm
Length of noses
34
mm
Length
200
mm
Weight
187
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
28.22
excl. VAT
/
Each
£
33.86
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
FACOM 185A.20CPE HALF-ROUND STRAIGHT NOSE PLIER 200MM
KNIPEX 3121160SB NEEDLE NOSE PLIERS 160MM
FACOM 189A.17CPE ROUND NOSE PLIER 170MM
KNIPEX 2005140 FLAT NOSE PLIERS 140MM
KNIPEX 3011160 LONG NOSE PLIERS 160MM
KNIPEX 0822145TBK NEEDLE-NOSE COMBINATION PLIERS TT 145MM
KNIPEX 2617200 SNIPE NOSE SIDE CUTTING PLIERS 200MM
KNIPEX 0821145 NEEDLE-NOSE COMBINATION PLIERS 145MM
GEDORE 8136 200JC MECHANICS PLIERS
KNIPEX 3895200 SPARK PLUG SOCKET PLIERS 200MM
FACOM 423.MT MICRO TECH HALF ROUND RIDGED NOSE PLIERS
KNIPEX 5101210SB CARPENTERS PINCERS 210MM
KNIPEX 2911160 LONG NOSE PLIERS 160MM
LINDSTROM 7893 SNIPE NOSE PLIERS SYNTHETIC HANDLE SMOOTH JAW 120MM
FACOM 188A.16CPE FLAT NOSE PLIER 160MM