References
Gedore:8132-200 JC
Rubix:80107406
Manufacturer :6719670
EAN:4010886671962




Technical specifications
| Nose shape | half-round |
|---|---|
| Length of noses | 75.7 mm |
| Length | 200 mm |
Product details : GEDORE L/NOSE PLIER 8132-200-JC
Walter Titex
Technical specifications
Attributes
| Nose shape | half-round |
|---|---|
| Length of noses | 75.7 mm |
| Length | 200 mm |
| Weight | 225 g |
Show UNSPSC/ECL@SS
£ 27.27 excl. VAT
/ Each
£ 32.72 incl. VAT
- Delivery usually within ( 8 ) days