KNIPEX 2205160 ROUND NOSE PLIERS 160MM


Round Nose Pliers

References
knipex:22 05 160
rubix:2546564
ean:4003773042907
brand logo
brand logo
Technical specifications
Nose shapeRound
Length165 mm
See all Specifications

Product details : KNIPEX 2205160 ROUND NOSE PLIERS 160MM


22 05 160 Round Nose Pliers
round, short jaws, finely ground. Suitable for bending and gripping of round working pieces. Ideal for bending wire loops.
  • Jaw thickness (joint) (T1): 9.5 mm
  • Tips thickness (T2): 3.0 mm
  • Jaw length (L3): 30.0 mm
  • Head width (W3): 18 mm
  • Strengths

    For bending wire loops
    Round, short jaws, finely ground
    Smooth tips
    Special tool steel, forged, oil-hardened

    Technical specifications


    Attributes
    Nose shapeRound
    Length165 mm
    Weight169 g
    Show UNSPSC/ECL@SS
    £ 21.36 excl. VAT
    / Each
    £ 25.63 incl. VAT
    • Usually arrives within 14 working days