References
Knipex:30 36 160
Rubix:2581520
EAN:4003773002123



Product details : KNIPEX 3036160 LONG NOSE PLIERS 160MM
30 36 160 Long Nose Pliers
heavy duty and wear resisting. Suitable for gripping in easily accessible places. long, round jaws.
Jaw thickness (joint) (T1): 9.5 mm Tips width (W4): 5.0 mm Tips thickness (T2): 2.5 mm Jaw length (L3): 41.0 mm Head width (W3): 16.5 mm
heavy duty and wear resisting. Suitable for gripping in easily accessible places. long, round jaws.
Heavy duty and wear resisting. Different jaw styles. Chrome vanadium electric steel, forged, oil-hardened
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 175x57x18 mm |
|---|---|
| Nose shape | long |
| Length of noses | 41 mm |
| Length | 170 mm |
| Weight | 141 g |
Show UNSPSC/ECL@SS
£ 29.43 excl. VAT
/ Each
£ 35.32 incl. VAT
- In stock: Next day delivery