Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Pliers, vices, clamps
Pliers
Needle-nose pliers
BAHCO 2471 G-160 FLAT NOSE PLIER 2471 G-160
BAHCO 2471 G-160 FLAT NOSE PLIER 2471 G-160
Needle-nose pliers Bahco
References
bahco:
2471 G-160
rubix:
119A9218
ean:
7314150116225
Product details
Technical specifications
Product details : BAHCO 2471 G-160 FLAT NOSE PLIER 2471 G-160
Technical specifications
Attributes
Logistic Weight
145
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
17.96
excl. VAT
/
Each
£
21.55
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
BRITOOL E080411 160MM FLAT NOSE PLIERS
KNIPEX 2501160 CHAIN NOSE SIDE CUTTING PLIERS 160MM
FACOM 193A.16CPE HALF-ROUND STRAIGHT NOSE PLIER 160MM
KNIPEX 2616200SB SNIPE NOSE SIDE CUTTING PLIERS 200MM
KNIPEX 2501160SB CHAIN NOSE SIDE CUTTING PLIERS 160MM
BAHCO 2521 G-140 ROUND NOSE SHORT
BAHCO 4530 ERGO COMPACT ROUND NOSE PLIERS PHOS FINISH 135MM
ROEBUCK FLAT NOSE PLIERS 160MM
FACOM 185.20CPESLS LONG NOSE PLIER 200MM - SAFETY LOCK SYSTEM
KNIPEX 5101210SB CARPENTERS PINCERS 210MM
FACOM INSUL PLR 189.17AVSE
KNIPEX 3512115 ELECTRONICS PLIERS 115MM
KNIPEX 975914 SPARE HOLDER FOR 975264
KNIPEX 3522115ESDSB ELECTRONICS PLIERS ESD 115MM
BAHCO 2421 G-140IP FLAT NOSE PL LONG 140