FACOM INSUL PLR 189.17AVSE
Insulated round nose pliers 1000 Volts VSE series
See technical informationReferences
Facom:189.17AVSE
Rubix:1231629
EAN:3148511436561



Product details : FACOM INSUL PLR 189.17AVSE
Insulated round-nose pliers 1000 Volts VSE series
- Long, tapered, ribbed nose model for making elbows or lugs for all types of wire.
- Color-coded "safety" insulation.
- Presentation: burnished head.
- Long, tapered, ribbed nose model for making elbows or lugs for all types of wire.
- Color-coded "safety" insulation.
- Presentation: burnished head.
Technical specifications
Attributes
| Logistic Weight | 188 g |
|---|---|
| Packaged dimensions (D x W x H) | 168x65x32 mm |
| Package weight | 188 g |
| Nose shape | round |
| Length of noses | 45 mm |
| Length | 170 mm |
| Diameter | 60 mm |
| Weight | 175 g |
Show UNSPSC/ECL@SS
£ 58.19 excl. VAT
/ Each
£ 69.83 incl. VAT
- Delivery usually within ( 14 ) days
