References
Bahco:2521 G-140
Rubix:80394389
EAN:7314150100293

Documents
Product details : BAHCO 2521 G-140 ROUND NOSE SHORT
Round nose pliers developed according to the scientific Ergo process
Technical specifications
Attributes
| Logistic Weight | 120 g |
|---|---|
| Nose shape | round |
| Length of noses | 37 mm |
| Length | 140 mm |
| Weight | 110 g |
Show UNSPSC/ECL@SS
£ 27.46 excl. VAT
/ Each
£ 32.95 incl. VAT
- Delivery usually within ( 14 ) days
