Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Explosion-proof tools
(528)
Job-specific tools
(1,970)
Automotive tooling
(177)
See Special tools
< Back
Rubix Categories
Tools & Metrology
Special tools
Job-specific tools
Plumbing tools
Tube cutter
KNIPEX 903102SB KNIPEX TUBIX PIPE CUTTER 180MM
KNIPEX 903102SB KNIPEX TUBIX PIPE CUTTER 180MM
Tube cutter Knipex
References
knipex:
90 31 02 SB
rubix:
388A3843
ean:
4003773084686
Product details
Technical specifications
Product details : KNIPEX 903102SB KNIPEX TUBIX PIPE CUTTER 180MM
Technical specifications
Attributes
Capacity (inch)
1/4 - 1 3/8
''
Weight
375
kg
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
69.53
excl. VAT
/
Each
£
83.44
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
STANLEY 0-70-448 ADJUSTABLE PIPE CUTTERS
RIDGID 32825 2 THREE WHEEL PIPE CUTTER
KNIPEX 903103BK KNIPEX TUBIX XL PIPE CUTTER 260MM
ROEBUCK TUBE CUTTER 265MM 864595
ROEBUCK CABLE CUTTER 40 TUBE MATERIAL MULTI-LAYER, PE, PEHD 840508
ROEBUCK TELESCOPIC TUBE CUTTER 180MM 864593
ROEBUCK 284I CUTTER WHEEL FOR STAINLESS STEEL
ROTHENBERG 1500005093 PRO-CUT COPPER PIPE CUTTER 22MM
ROEBUCK BLADE FOR MULTI-LAYER CABLE CUTTER 840544
RIDGID 30088 RC 2375 CUTTER RACH
MILWAUKEE 48229258 MINI TUBE CUTTER 3-22MM
ROTHENBERGER PLASTIC PIPE CUTTER 40-125 70032
ROEBUCK MULTI-LAYER CABLE CUTTER WEIGHT KG 0,32 840506
RIDGID 31803 TUBE CUTTER
FACOM 334C.35 TUBE CUTTER