Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Explosion-proof tools
(528)
Job-specific tools
(1,970)
Automotive tooling
(177)
See Special tools
< Back
Rubix Categories
Tools & Metrology
Special tools
Job-specific tools
Plumbing tools
Tube cutter
RIDGID 32845 4 THREE WHEEL PIPE CUTTER
RIDGID 32845 4 THREE WHEEL PIPE CUTTER
Tube cutter Ridgid
References
ridgid:
32845
rubix:
80016783
ean:
0095691328458
Product details
Technical specifications
Product details : RIDGID 32845 4 THREE WHEEL PIPE CUTTER
Technical specifications
Attributes
Capacity (inch)
2-4
''
Weight
8.2
kg
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
656.25
excl. VAT
/
Each
£
787.50
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
RIDGID 36597 153 TUBE CUTTER
ROEBUCK CABLE CUTTER 40 TUBE MATERIAL MULTI-LAYER, PE, PEHD 840508
BAHCO 302-35 TUBE CUTTER 8-35MM
LENOX 10507460 PRO TUBE CUTTER 3-35MM
ROTHENBERGER TUBE CUTTER 6-35MM INOX 70055
ROTHENBERGER PLASTIC PIPE SHEARS 42S 5.5091E
KNIPEX 9020185SB CUTTER FOR FLEXIBLE AND PROTECTIVE TUBES 185MM
STANLEY 0-70-448 ADJUSTABLE PIPE CUTTERS
KNIPEX 902540 PIPE CUTTER FOR COMPOSITE AND PLASTIC 210MM
BAHCO 306-12 TUBE CUTTER 12MM
IRWIN PLASTIC PIPE CUTTER 45MM 10507485
KNIPEX 9410185 PLASTIC PIPE CUTTER 185MM
MILWAUKEE 48229250 MINI TUBE CUTTER 3-15MM
KNIPEX 903102SB KNIPEX TUBIX PIPE CUTTER 180MM
ROEBUCK 284I CUTTER WHEEL FOR STAINLESS STEEL