Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Glues
(636)
Adhesive tapes and protective films
(1,355)
Fasteners
(15,848)
Clamps & Knobs
(327)
Site security
(920)
See Fasteners, Adhesives & Tapes
Bolts
(5,037)
Nuts
(692)
Washers
(1,024)
Threaded rods, stud bolts, helicoils and spacers
(315)
Screws
(7,997)
Fastening and fixing products
(168)
Pins, keys and bushes
(46)
Hook and eye products
(1)
Rivet dowel clamps
(220)
Nails and staples
(46)
Metal wires and cables
(1)
Assortment of fasteners
(76)
Fastening products
(225)
See Fasteners
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Fasteners
Fastening products
Ties
Steel strapping
BAND-IT 201 STAINLESS STEEL BAND 1/4 INCH C202
BAND-IT 201 STAINLESS STEEL BAND 1/4 INCH C202
Steel strapping Band-it
References
band-it:
C202
rubix:
103631
ean:
8715493234918
Technical specifications
Width
6.4
mm
Product details
Technical specifications
Product details : BAND-IT 201 STAINLESS STEEL BAND 1/4 INCH C202
Technical specifications
Attributes
Width
6.4
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
16.87
excl. VAT
/
Each
£
20.24
incl. VAT
In stock: Next day delivery
Add to cart
Create PDF from product
Check our products from related categories
SPARTEX 10043212BS POLYPROP STRAPPING TAPE SEALER SGP12
BAND-IT C252 201 STAINLESS STEEL BUCKLES 1/4 INCH BOX OF 100
SPARTEX 100401121000 POLYPROP BLK STRAPP TAPE 12x1000M 300KG B/S
SPARTEX 10040412011800 POLY STRAPP GRN EMBOSSED 12X0.85X1800M 360KG
BAND-IT C255 201 STAINLESS STEEL BUCKLES 5/8 INCH PACK OF 100
ROEBUCK 800200500750MCGAF TISSUE PAPER ACIDFREE 500X750MM PK500
BAND-IT CLAMP JUNIOR 12.7MM X 31.8MM JS204
BAND-IT C154 VALUCLIPS 1/2 INCH BOX OF 100
SPARTEX 1004SSB16 STEEL STAINLESS STRAPP 16MMx30M RIBBON WOUND SSB16
ROEBUCK 200172 MINIGRIP BAGS H/D 305 X 405 PACK OF 500
BAND-IT VALU CLIPS 3/8 C153 PACK OF 100
SPARTEX 100401122000 POLYPROP BLK STRAPP TAPE 12x2000M 135KG B/S
SPARTEX 100401121500 POLYPROP BLK STRAPP TAPE 12x1500M 180KG B/S
SPARTEX 1004ST16 STEEL STRAPPING TAPE 16MM X 0.5
SPARTEX 1004ST1930 STEEL STRAP 19x0.5MM RIBBON WOUND 30KG ROLL BLK