Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Clamping wrenches
Fixed and variable opening wrench
FACOM METRIC 4-IN-1 RATCHET RING SPANNER 16,17,18 & 19MM E110945
FACOM METRIC 4-IN-1 RATCHET RING SPANNER 16,17,18 & 19MM E110945
Fixed and variable opening wrench Expert
References
expert:
E110945
rubix:
80219246
ean:
3258951109458
Technical specifications
Opening
16x17x18x19
Length
230
mm
See all Specifications
Product details
Technical specifications
Product details : FACOM METRIC 4-IN-1 RATCHET RING SPANNER 16,17,18 & 19MM E110945
Technical specifications
Attributes
Opening
16x17x18x19
Length
230
mm
Weight
265
g
Finishing
Chromed
Type
Ratchet wrench
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
25.29
excl. VAT
/
Each
£
30.35
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
ROEBUCK OPEN END WRENCH OPENING 6X7MM 865240
FACOM 98B.8 TEE SOCKET WRENCH 8MM
STAHLWILLE 24X27 MM DBL END RING SPANNER 41052427
GEDORE 7688390 7112 SERIES SPANNER HEAD 7MM CHROME 9X12 DRIVE
ROEBUCK 880106 COMBINATION SPANNER 5/8IN AF
FACOM STUBBY RING STOP RATCHETING 12 POINT COMBINATION WRENCH 16MM
GEDORE 7118-19 OPEN ENDED FITTING 19MM 7118
STAHLWILLE 14 SERIES COMBINATION SPANNER OPEN-BOX LONG 7MM 40100707
WERA 020262 6002 JOKER DOUBLE OPEN-ENDED WRENCH 24 X 27MM
STAHLWILLE 03190032 1/2 INCH DRIVE X 32MM CROW RING SPANNER
FACOM ANG.SOCK.WREN 76.18
BAHCO 4020L-M-4 LILLIPUT COMBINATION WRENCH 4MM
BAHCO 894M-80 OPEN END WRENCH
STAHLWILLE 40082222 COMBINATION SPANNER 22MM
11MM KNUCKLE SPANNER