Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Clamping wrenches
Fixed and variable opening wrench
BRITOOL EXPERT HINGED HOYES WRENCH 19 - 51MM
BRITOOL EXPERT HINGED HOYES WRENCH 19 - 51MM
Fixed and variable opening wrench Expert
References
expert:
E112601
rubix:
2013982
ean:
3258951126011
Technical specifications
Opening
19x51
Length
165
mm
See all Specifications
Product details
Technical specifications
Product details : BRITOOL EXPERT HINGED HOYES WRENCH 19 - 51MM
Technical specifications
Attributes
Opening
19x51
Length
165
mm
Weight
130
g
Finishing
chromed
Type
hook spanner
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
24.40
excl. VAT
/
Each
£
29.28
incl. VAT
In stock: Next day delivery
Add to cart
Create PDF from product
Check our products from related categories
STAHLWILLE 20 SERIES DOUBLE ENDED OFFSET RING SPANNER 12 X 13MM
KNIPEX 980113 RING WRENCHES CRANKED
467BR.19 RAPID RATCHET COMBINATION SPANNER 19MM
BRITOOL EXPERT FLEX RATCHET WRENCH 17MM
BRITOOL EXPERT FLARE NUT WRENCH 8 X 10MM
BAHCO 111M-41 COMBINATION WRENCH 41MM
MELFORM MEL TW 26 1.1/8 W HEX X 1.1/4 W HEX X 7.1/2IN LONG BOX SPANNER
ROEBUCK OPEN END WRENCH OPENING 12X13MM 865243
HOOK SPANNER 45-50
GEDORE 6 13/16X7/8AF 13/16 X 7/8AF DOE SPANNER
FACOM PIN WRENCH 115A.50
FAG LOCKNUT-SOCKET-KM2 KM2 SOCKET WRENCH LOCKNUT.SOCKET.KM2
STAHLWILLE 40040410 OPEN END WRENCH 41MM
FACOM 440.5/8 COMBINATION WRENCH 5/8 INCH A/F
FACOM 40.30LA 30MM COMBINATION SPANNER(472MM LENGTH)