Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Clamping wrenches
Fixed and variable opening wrench
BRITOOL EXPERT COMBINATION WRENCH 41MM
BRITOOL EXPERT COMBINATION WRENCH 41MM
Fixed and variable opening wrench Expert
References
expert:
E110104
rubix:
2014168
ean:
3258951101049
Technical specifications
Opening
41
Length
460
mm
See all Specifications
Product details
Technical specifications
Product details : BRITOOL EXPERT COMBINATION WRENCH 41MM
Technical specifications
Attributes
Opening
41
Length
460
mm
Weight
1261
g
Finishing
chromed
Type
combination wrench
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
67.05
excl. VAT
/
Each
£
80.46
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
BAHCO 11M-14 LONG COMBINATION WRENCH 14MM
MELFORM MEL T 36 5/16IN DIA X 6IN LONG TOMMY BAR
STAHLWILLE 40481313 13/64 AF COMBI SPANNER 13S
MELFORM MEL TIM 8 30MM HEX X 32MM HEX X 150MM LONG BOX SPANNER
WERA 073280 JOKER WRENCH RATCHET COMBI 5/16 SB
BAHCO 28M-14 DOUBLE END SOCKET WRENCH
BAHCO 1931M-7 OPEN END WRENCH
STAHLWILLE 40080606 COMBINATION SPANNER 6MM
FACOM 10 INCH ADJUSTABLE WRENCH 113A.10T
STAHLWILLE 58211014 14MM OPEN END INSERT TOOL 9 X 12
FACOM HING SKT WRENCH 66A.8X9
STAHLWILLE 2501052 3/8 INCH DRIVE X 1.1/8 AF HD CROW-FOOT
SCHAEFFLER LOCKNUT-HOOK-KM21-23 LOCKNUT HOOK WRENCH
GEDORE 24X26 RING SPANNER 4
GEDORE 12MM COMBI SPANNER 7 12