Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Screwdrivers
(1,046)
Clamping tools
(12,392)
Pliers, vices, clamps
(2,149)
Saws, cutters, files
(2,193)
Extractors
(419)
Storage
(1,535)
Hammers, impact tools
(1,075)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Clamping wrenches
Fixed and variable opening wrench
BRITOOL EXPERT COMBINATION WRENCH 5.5MM E113229
BRITOOL EXPERT COMBINATION WRENCH 5.5MM E113229
Fixed and variable opening wrench Expert
References
expert:
E113229
rubix:
2014959
ean:
3258951132296
Technical specifications
Opening
5,5
Length
93
mm
See all Specifications
Product details
Technical specifications
Product details : BRITOOL EXPERT COMBINATION WRENCH 5.5MM E113229
Technical specifications
Attributes
Opening
5,5
Length
93
mm
Weight
15
g
Finishing
Chromed
Type
Combination Wrench
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4.76
excl. VAT
/
Each
£
5.71
incl. VAT
In stock: Next day delivery
Add to cart
Create PDF from product
Check our products from related categories
BRITOOL EXPERT OPEN ENDED WRENCH 25 X 28MM
ROEBUCK FLAT RING SLOGGING SPANNER 55MM
STAHLWILLE 14 SERIES COMBINATION SPANNER OPEN-BOX LONG 11MM 40101111
FACOM 101.10PB ADJUSTABLE WRENCH 10IN QUICK ADJUST METAL
FACOM 76.27SLS ANGLED 12 POINT SOCKET WRENCH 27MM - SAFETY LOCK SYSTEM
GEDORE 7X9 6 OE SPANNER 6 7X9
BAHCO 111Z-2 COMBINATION WRENCH
STAHLWILLE 03190030 1/2 INCH DRIVE X 30MM CROW RING SPANNER
ROEBUCK DOUBLE ENDED RING SPANNER 10 X 11MM
ROEBUCK FLEX HEAD RATCHET COMBINATION SPANNER 15MM
BRITOOL EXPERT FLARE NUT WRENCH 17X19MM
STAHLWILLE 40032426 24 X 26MM DOE SPANNER
STAHLWILLE 70MM HEAVY DUTY RING SPANNERS
FACOM 65.1/4 X 5/16 RATCHET RING SPANNER 65.1/4X5/16
GEDORE 1B-46 1B COMBINATION SPANNER 46MM