Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Screwdrivers
(1,046)
Clamping tools
(12,392)
Pliers, vices, clamps
(2,149)
Saws, cutters, files
(2,193)
Extractors
(419)
Storage
(1,535)
Hammers, impact tools
(1,075)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Clamping wrenches
Fixed and variable opening wrench
ROEBUCK DOUBLE ENDED RING SPANNER 10 X 11MM
ROEBUCK DOUBLE ENDED RING SPANNER 10 X 11MM
Double ended offset ring spanner - metric
References
roebuck:
4972173
rubix:
248242
Technical specifications
Opening
10x11
Length
199
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK DOUBLE ENDED RING SPANNER 10 X 11MM
Forged, chromium vanadium.
Handle satin finish, polished jaw and chrome plating throughout the tool.
Technical specifications
Attributes
Opening
10x11
Length
199
mm
Finishing
Satin
Type
Box Wrench
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
8.50
excl. VAT
/
Each
£
10.20
incl. VAT
In stock: Next day delivery
Select variants (7)
Add to cart
Check our products from related categories
BRITOOL EXPERT GEARWRENCH WRENCH 18MM
GEDORE 1B SERIES COMBINATION SPANNER 1.3/4 INCH A/F
STAHLWILLE 40060909 SMALL DOUBLE OPEN ENDED SPANNER ELECTRIC 9MM
FACOM 440.25 COMBINATION WRENCH 25MM
GEDORE RED R09100120 12MM COMBINATION SPANNER
FACOM IMP COMBI SPANNER 440.1.1/2
ROEBUCK OPEN ENDED SPANNER 1/4 X 5/16 WHITWORTH
GEDORE 306-36 306 SLOGGING SPANNERS 36MM
FACOM 40.55LA LONG COMBINATION WRENCH 55MM
STAHLWILLE 40033236 32 X 36MM DOE SPANNER
BAHCO 6M-6-7 OPEN END WRENCH
GEDORERED R03910010 ADJUSTABLE SPANNER 10 INCH
BAHCO 4106-32-75 ADJUSTABLE HOOK SPANNER
FACOM 440.9 COMBINATION WRENCH 9MM
SKF HNA9-13 ADJUSTABLE HOOK SPANNER