Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Screwdrivers
(1,046)
Clamping tools
(12,392)
Pliers, vices, clamps
(2,149)
Saws, cutters, files
(2,193)
Extractors
(419)
Storage
(1,535)
Hammers, impact tools
(1,075)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Clamping wrenches
Fixed and variable opening wrench
STAHLWILLE 70MM HEAVY DUTY RING SPANNERS
STAHLWILLE 70MM HEAVY DUTY RING SPANNERS
5 series heavy duty ring spanners
References
stahlwille:
42020070
rubix:
2536116
ean:
4018754023585
Technical specifications
Opening
105
Length
1065
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : STAHLWILLE 70MM HEAVY DUTY RING SPANNERS
Without tubular handle (see 5 1//2 series)
Technical specifications
Attributes
Logistics dimensions (L x W x H)
80
x
106
x
368
mm
Logistic Weight
2882
g
Opening
105
Length
1065
mm
Weight
2700
g
Finishing
Chromed
Type
Box Wrench
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
167.42
excl. VAT
/
Each
£
200.90
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
PIPELINEPR 2.5 RJT ALU SPANNER A107-25
FACOM HEAVY DUTY HOOK WRENCH 119.3/8
FACOM 12 POINT METRIC COMBINATION WRENCH 10MM - SAFETY LOCK SYSTEM
GEDORE 13MMVDE RING SPANNER VDE2E-13
ROEBUCK OPEN ENDED SPANNER 1/8 X 3/16 WHITWORTH
GEDORE 10X11MM BOX SPANNER 26 R 10X11
GEDORE 894-32 SINGLE OPEN ENDED SPANNER 32MM
7721000 1AF OPEN HEAD
GEDORE 6 19X22 DOUBLE OPEN ENDED SPANNER MM
BAHCO 111M-6 COMBINATION WRENCH 6MM
FACOM 12 POINT SAE COMBINATION WRENCH - SAFETY LOCK SYSTEM 5/8IN
ROEBUCK FLAT RING SLOGGING SPANNER 36MM
ADJ PIN FACE SPANNER 11-60 4MM PIN
FACOM 98B.14 TEE SOCKET WRENCH 14MM
BAHCO 4M-16-17 RING WRENCH