Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Clamping wrenches
Fixed and variable opening wrench
BRITOOL EXPERT FLEX RATCHET WRENCH 12MM
BRITOOL EXPERT FLEX RATCHET WRENCH 12MM
Fixed and variable opening wrench Expert
References
expert:
E110905
rubix:
2517373
ean:
3258951109052
Technical specifications
Opening
12
Length
174
mm
See all Specifications
Product details
Technical specifications
Product details : BRITOOL EXPERT FLEX RATCHET WRENCH 12MM
Technical specifications
Attributes
Opening
12
Length
174
mm
Weight
90
g
Finishing
Chromed
Type
Combination Wrench
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
14.82
excl. VAT
/
Each
£
17.78
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
GEDORE SLIM SPANNER 6 38X42
BAHCO 2M-12-13 RING WRENCH
FACOM 42.10X11 6 POINT OFFSET FLARE NUT WRENCH 10X11MM
FACOM STUBBY RING STOP RATCHETING 12 POINT COMBINATION WRENCH 10MM
ROEBUCK SLOGGING RING SPANNER 2.3/8 A/F
BAHCO 894M-46 OPEN END WRENCH
STAHLWILLE 1/2DR X 2.1/4 IN AF HD CROW-FOOT-3501076
GEDORE 22X24MMFLATRINGSPANN 4 22X24
FACOM 55A.24X27 55A OFFSET RING SPANNER METRIC 24 X 27MM
BAHCO 11M-8 LONG COMBINATION WRENCH 8MM
FACOM FLARE NUT WRE 70A.8
BAHCO 1949M-17-19 OPEN RING WRENCH
BAHCO 96C ADJUSTABLE WRENCH 20IN SIDE NUT
BAHCO 8069 IP ADJUSTABLE WRENCH 4IN
FACOM METRIC OPEN END WRENCH 16 X 17MM - SAFETY LOCK SYSTEM