Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Clamping wrenches
Fixed and variable opening wrench
BRITOOL EXPERT DOUBLE/RING RATCH WRENCH 14 X 15MM
BRITOOL EXPERT DOUBLE/RING RATCH WRENCH 14 X 15MM
Fixed and variable opening wrench Expert
References
expert:
E110939
rubix:
2517368
ean:
3258951109397
Technical specifications
Opening
14
Length
190
mm
See all Specifications
Product details
Technical specifications
Product details : BRITOOL EXPERT DOUBLE/RING RATCH WRENCH 14 X 15MM
Technical specifications
Attributes
Opening
14
Length
190
mm
Weight
140
g
Finishing
Chromed
Type
Box Wrench
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
17.66
excl. VAT
/
Each
£
21.19
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
BAHCO 1952M-65 COMBINATION WRENCH
BRITOOL EXPERT COMBINATION WRENCH 15/16 INCH
FACOM COMBINATION WRENCH 20MM
ROEBUCK SLOGGING RING SPANNER 1.1/4 A/F
GEDORE 894-60 SINGLE OPEN ENDED SPANNER 60MM
GEDORE PIN SPANNER 20-22MM 40 Z 20-22
BAHCO 7444SG-M-50 RING END SLOGGING WR 50
GEDORE 2133 T 13 SOCKET WRENCH WITH 2C-T-HANDLE MM
FACOM RING WRENCH 55.8AVSE
ROEBUCK 047142 RATCHET SPANNER 24MM HEX
STAHLWILLE 40032124 21 X 24MM DOE SPANNER
ROEBUCK MEGAGEAR RATCHET COMBINATION SPANNER 17MM 8298252 4S-RW17
FACOM 45.46 45 OPEN ENDED METRIC SPANNERS HEAVY DUTY 46MM
STAHLWILLE 01200008 1/4 INCH DRIVE X 8MM CROW FOOT SPANNER
ROEBUCK OPEN ENDED SPANNER 10 X 13MM 880339