Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Screwdrivers
(1,046)
Clamping tools
(12,392)
Pliers, vices, clamps
(2,149)
Saws, cutters, files
(2,193)
Extractors
(419)
Storage
(1,535)
Hammers, impact tools
(1,075)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Clamping wrenches
Fixed and variable opening wrench
GEDORE 2133 T 13 SOCKET WRENCH WITH 2C-T-HANDLE MM
GEDORE 2133 T 13 SOCKET WRENCH WITH 2C-T-HANDLE MM
Socket spanner 2C t handle - 2133 T
References
gedore:
2133 T 13
rubix:
399A5364
manufacturer :
2647710
ean:
4010886933466
Technical specifications
Opening
13
Length
268
mm
See all Specifications
Product details
Technical specifications
Product details : GEDORE 2133 T 13 SOCKET WRENCH WITH 2C-T-HANDLE MM
With hanging hole. Dop depth 25 mm. GEDORE vanadium steel 31CrV3, matt chrome-plated.
Socket spanner with 2C-T handle 13 mm with suspension hole cap depth 25 mm GEDORE vanadium steel 31CrV3, matt chrome-plated
Technical specifications
Attributes
Logistic Weight
240
g
Opening
13
Length
268
mm
Weight
240
g
Finishing
Chromed
Type
Socket wrench
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
39.92
excl. VAT
/
Each
£
47.90
incl. VAT
Usually arrives within 14 working days
Select variants (3)
Add to cart
Create PDF from product
Check our products from related categories
BAHCO 111M-46 COMBINATION WRENCH 46MM
FACOM 55A.16X17 55A OFFSET RING SPANNER METRIC 16 X 17MM
FACOM DOUBLE HEX PIPE 30MM SOC 76.30
FACOM ANG.SOCK.WREN 75.11
GEDORE 2 27X29 27X29MM RING SPANNER 6018880
GEDORE 2 A 55 2 A SINGLE ENDED RING SPANNER OFFSET 55MM
STAHLWILLE 03490062 1/2 INCH DRIVE X 1.7/16 AF CROW-RING
BAHCO 2M-16-17 RING WRENCH
STAHLWILLE 3501075 1/2 INCH DRIVE X 2.3/16 AF HD CROW-FOOT
KNIPEX 980122 RING WRENCHES CRANKED
BAHCO SBS20-12 12MM FLAT COMBINATION WRENCH WITH MATTE FINISH 150MM
ROEBUCK FLAT RING SLOGGING SPANNER 46MM
FACOM 55A.5/8X3/4 55A OFFSET RING SPANNER 5/8 X 3/4 INCH A/F
ROEBUCK SOFT GRIP ADJUSTABLE WRENCH 300M
FAG LOCKNUT-HOOK-KM8#K LOCKNUT-HOOK-KM8-9