Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Clamping wrenches
Fixed and variable opening wrench
BRITOOL EXPERT OFFSET RING WRENCH 14X15MM
BRITOOL EXPERT OFFSET RING WRENCH 14X15MM
Fixed and variable opening wrench Expert
References
expert:
E113325
rubix:
2014014
ean:
3258951133255
Technical specifications
Opening
14
Length
228
mm
See all Specifications
Product details
Technical specifications
Product details : BRITOOL EXPERT OFFSET RING WRENCH 14X15MM
Technical specifications
Attributes
Opening
14
Length
228
mm
Weight
155
g
Finishing
chromed
Type
box wrench
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
9.59
excl. VAT
/
Each
£
11.51
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
GEDORE 3300899 R07501019 DBL RING RATCHET SPA N.SET 10+13+17+19MM
BRITOOL EXPERT COMBI WRENCH 14 MM
GEDORE 22MMVDEOPENENDSPANER VDE 894 22
FACOM 76.27SLS ANGLED 12 POINT SOCKET WRENCH 27MM - SAFETY LOCK SYSTEM
BAHCO 9035 ERGO 55MM ADJUSTABLE WRENCH RUBBER HANDLE PHOS FINISH 324MM
FAG LOCKNUT-SOCKET-KM12 KM12 SOCKET WRENCH LOCKNUT.SOCKET.KM12
ROEBUCK MEGAGEAR RATCHET COMBINATION SPANNER 18MM 8298252 4S-RW18
FAG LOCKNUT-SOCKET-KM18 KM18 SOCKET WRENCH LOCKNUT.SOCKET.KM18
GEDORE 7 UR 19 RATCHET COMBINATION SPANNER REVERSIBLE 19MM
FACE SPANNER FIXED PIN 40-80 95350.W0082
BAHCO 2Z-1.1/16-1.1/4 RING WRENCH
FACOM 64.22X24 64 RATCHETING RING SPANNER 22 X 24MM
GEDORE 14MM COMBI SPANNER 7 14
HOOK SPANNER 95-100
STAHLWILLE 02200034 3/8 INCH DRIVE X 34MM CROW FOOT SPANNER