Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Clamping wrenches
Fixed and variable opening wrench
BRITOOL EXPERT OFFSET RING WRENCH 17X19MM
BRITOOL EXPERT OFFSET RING WRENCH 17X19MM
Fixed and variable opening wrench Expert
References
expert:
E113366
rubix:
2015016
ean:
3258951133668
Technical specifications
Opening
17
Length
265
mm
See all Specifications
Product details
Technical specifications
Product details : BRITOOL EXPERT OFFSET RING WRENCH 17X19MM
Technical specifications
Attributes
Opening
17
Length
265
mm
Weight
250
g
Finishing
Chromed
Type
Box Wrench
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
13.09
excl. VAT
/
Each
£
15.71
incl. VAT
In stock: Next day delivery
Add to cart
Create PDF from product
Check our products from related categories
GEDORE 30MMDOUBLEENDEDSKT 25PK-30
FACOM METRIC OPEN END WRENCH 12 X 13MM - SAFETY LOCK SYSTEM
ROEBUCK COMBINATION SPANNER 15MM
BRITOOL EXPERT OPEN ENDED WRENCH 10 X 11MM
ROEBUCK FLEX HEAD RATCHET COMBINATION SPANNER 24MM
ROEBUCK 880112 COMBINATION SPANNER 1 1/16IN AF
FACOM SLS 12 POINT METRIC STUBBY COMBINATION RATCHETING WRENCH 16MM
FACOM 55A.27X29 55A OFFSET RING SPANNER METRIC 27 X 29MM
STAHLWILLE 2501038 3/8 INCH DRIVE X 11/16 AF HD CROW-FOOT
FACOM FLARE NUT WRE 43.8X10
GEDORE 306 30 306 SLOGGING SPANNERS 30MM
BRITOOL EXPERT GEARWRENCH WRENCH 18MM
STAHLWILLE 20 SERIES DOUBLE ENDED OFFSET RING SPANNER 25 X 28MM
GEDORE 100 OESLOG SPANNER 133 100
BAHCO 7444SG-Z-1.11/16 RING WRENCH