Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Clamping wrenches
Fixed and variable opening wrench
MELFORM MEL TIM 10 46MM HEX X 50MM HEX X 200MM LONG BOX SPANNER
MELFORM MEL TIM 10 46MM HEX X 50MM HEX X 200MM LONG BOX SPANNER
ISO Double Ended Metric TIM Range
References
melco:
TIM10
rubix:
245716
Technical specifications
Opening
10
Length
175
mm
See all Specifications
Product details
Technical specifications
Product details : MELFORM MEL TIM 10 46MM HEX X 50MM HEX X 200MM LONG BOX SPANNER
Bright plated finish
Technical specifications
Attributes
Opening
10
Length
175
mm
Finishing
other
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
35.45
excl. VAT
/
Each
£
42.54
incl. VAT
Usually arrives within 14 working days
Select variants (7)
Add to cart
Create PDF from product
Check our products from related categories
ROEBUCK COMBINATION SPANNER 15MM
SINGLE RING SPANNER 95MM 6035620
GEDORE 894 120 SINGLE OPEN ENDED SPANNER 120MM
FACOM SLS 12 POINT METRIC STUBBY COMBINATION RATCHETING WRENCH 15MM
STAHLWILLE RATCHET RING SPANNER 9 X 10MM 25.9 X .10 41130910
STAHLWILLE 14 SERIES COMBINATION SPANNER OPEN-BOX LONG 7MM 40100707
BAHCO 6M-14-15 OPEN END WRENCH
STAHLWILLE RATCHET RING SPANNER 14 X 15MM 25.14X.15 41131415
BAHCO 28M-15 DOUBLE END SOCKET WRENCH
GEDORE ADJUSTABLE SPANNER PHOSPHATED 2C HANDLE 60S-6JP
BAHCO 1952M-75 COMBINATION WRENCH
FACOM 440.7 COMBINATION WRENCH 7MM
BAHCO 7444SG-Z-2.1/16 RING WRENCH
ROEBUCK COMBINATION RATCHET WRENCH SPANNER OPENING 14MM 865387
ROTHENBERGER WIDE JAW WRENCH 10IN 70461