Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Socket
BRITOOL EXPERT E03 HEX BIT SOCKET 6-POINT 3/8 INCH SQUARE DRIVE 21MM
BRITOOL EXPERT E03 HEX BIT SOCKET 6-POINT 3/8 INCH SQUARE DRIVE 21MM
Socket Expert
References
expert:
E030950
rubix:
2517591
ean:
3258950309507
Technical specifications
Square drive adapter
3/8
''
Length
29
mm
See all Specifications
Product details
Technical specifications
Product details : BRITOOL EXPERT E03 HEX BIT SOCKET 6-POINT 3/8 INCH SQUARE DRIVE 21MM
Technical specifications
Attributes
Square drive adapter
3/8
''
Length
29
mm
Finishing
Chromed
Weight
72
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4.37
excl. VAT
/
Each
£
5.24
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
STAHLWILLE 1/4 INCH DRIVE X 4MM SOCKET HEXAGON
BAHCO 9500SM-55 SOCKET HEXAGON 1IN
BRITOOL EXPERT E11 DEEP BI-HEX SOCKET 12 POINT 1/2 INCH DRIVE 17MM
BRITOOL EXPERT E11 BI-HEX SOCKET 12 POINT 1/2 INCH DRIVE 26MM
ROEBUCK DEEP IMPACT SOCKET 1 INCH DRIVE 50MM
FACOM SOCKET NM.54A
ROEBUCK HEX SOCKET 1/2 DRIVE 3/4 INCH A/F
BRITOOL EXPERT E03 DEEP HEX SOCKET 6-POINT 3/8 INCH SQUARE DRIVE 18MM
BAHCO K8901M-28 IMPACT SOCKET 3/4
FACOM RB.1/4 RB SOCKET THIN WALL HEX 1/4 INCH DRIVE A/F
BAHCO K8901M-60 IMPACT SOCKET 3/4
ROEBUCK SOCKET 1/2 HEX 16MM 865335
FACOM SOCKET NK.41A
BRITOOL EXPERT E11 BI-HEX SOCKET 12 POINT 1/2 INCH DRIVE 29MM
GEDORE D 19 L 10 SOCKET 1/2 LONG UD PROFILE MM