Socket wrench-screwdriver hex - IN 21
Square drive adapter | 1 '' |
---|---|
Length | 90 mm |
Imprint size | 22 mm |
Logistic Weight | 733 g |
---|---|
Square drive adapter | 1 '' |
Length | 90 mm |
Imprint size | 22 mm |
Model | IN 21 22 |
Imprint | Hex / Allen |
Finishing | Chromed |
Usually arrives within 14 working days