Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Screwdriver bit socket
BRITOOL EXPERT E03 TORX BIT SOCKET 1/2 INCH SQUARE DRIVE T20
BRITOOL EXPERT E03 TORX BIT SOCKET 1/2 INCH SQUARE DRIVE T20
Screwdriver bit socket Expert
References
expert:
E031918
rubix:
2517428
ean:
3258950319186
Technical specifications
Square drive adapter
1/2
''
Length
55
mm
Imprint size
t20
See all Specifications
Product details
Technical specifications
Product details : BRITOOL EXPERT E03 TORX BIT SOCKET 1/2 INCH SQUARE DRIVE T20
Technical specifications
Attributes
Square drive adapter
1/2
''
Length
55
mm
Imprint size
t20
Imprint
torx
Finishing
chromed
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
5.42
excl. VAT
/
Each
£
6.50
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
FACOM SXM.27 SXM TORX BIT SOCKET 1/2 INCH DRIVE T27
GEDORE ITX 30 L T20 T20 3/8 DR SOCKET 62MM BIT LENGTH
GEDORE IN 19 S/DRIVER BIT SKT 1/2SQ DRV IN-HEX 14MM X 140MM LONG
GEDORE IS 19 16X2,5 SCREWDRIVER SOCKET 1/2 16 X 2.5MM
FACOM STM.6 STM HEX BIT SOCKET 1/2 INCH SQUARE DRIVE 6MM
BRITOOL EXPERT E03 HEX BIT SOCKET 1/2 INCH SQUARE DRIVE 7MM
GEDORE 6MML INHEXSOCKET1/2D IN19L-6-90
GEDORE INX19L 8-100 TORX BIT
BRITOOL EXPERT E03 HEX BIT SOCKET 3/8 INCH SQUARE DRIVE 10MM
GEDORE 1/4INHEXDRIVE6MM IN20L-6-60
STAHLWILLE 01350030 1/4 INCH DRIVE X T30 TORX SOCKET
STAHLWILLE 01350040 1/4 INCH DRIVE X T40 TORX SOCKET
STAHLWILLE 01450009 1/4 INCH DRIVE X 9/64 INHEX SOCKET
STAHLWILLE 03050008 1/2 INCH DRIVE X 8MM INHEX SOCKET
STAHLWILLE 5060014 3/4 INCH DRIVE X M14 INHEX SOCKET TRI-SQ