Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Screwdriver bit socket
STAHLWILLE 03100027 1/2 DR X T27 INT.TORX DRIVER SOCKET
STAHLWILLE 03100027 1/2 DR X T27 INT.TORX DRIVER SOCKET
Screwdriver bit socket Stahlwille
References
stahlwille:
03100027
rubix:
4527256
ean:
4018754006663
Technical specifications
Square drive adapter
1/2
''
Length
55
mm
Imprint size
T27
See all Specifications
Product details
Technical specifications
Product details : STAHLWILLE 03100027 1/2 DR X T27 INT.TORX DRIVER SOCKET
Technical specifications
Attributes
Square drive adapter
1/2
''
Length
55
mm
Imprint size
T27
Model
54TX
Imprint
Torx
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
14.65
excl. VAT
/
Each
£
17.58
incl. VAT
Usually arrives within 14 working days
Select variants (10)
Add to cart
Create PDF from product
Check our products from related categories
BRITOOL EXPERT E03 HEX BIT SOCKET 3/8 INCH SQUARE DRIVE 5MM
BRITOOL EXPERT E03 TORX BIT SOCKET 1/2 INCH SQUARE DRIVE T25
"STAHLWILLE 23050006 SOCKET, IMPACT INHEX, 1/2"" X 6MM"
GEDORE IKS19-PZD2 SCREWDRIVER BIT SOCKET 1/2 PZ2
BRITOOL EXPERT E03 TORX BIT SOCKET 1/2 INCH SQUARE DRIVE T55
STAHLWILLE 03090006 1/2DR X M6 SPLINE DRIVER SCKT
FACOM SXM30 SXM TORX BIT SOCKET 1/2 INCH DRIVE T30
STAHLWILLE 03050007 1/2 INCH DRIVE X 7MM INHEX SOCKET
"STAHLWILLE 23050019 1/2"" IMPACT INHEX SKT 19MM"
STAHLWILLE 01350040 1/4 INCH DRIVE X T40 TORX SOCKET
ITX 32 T60 3/4
GEDORE 5/16AF3/8DR INHEXSKT IN 30 5/16AF
STAHLWILLE 03310005 BALL POINT LONG REACH SOCKET 5MM 200MM
STAHLWILLE 01450010 1/4 INCH DRIVE X 5/32 INHEX SOCKET
STAHLWILLE 01351008 1/4 INCH DRIVE X T8 TORX SOCKET TAMPER