Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Screwdriver bit socket
BRITOOL EXPERT 1/2 INCH IMPACT HEX BIT 6MM
BRITOOL EXPERT 1/2 INCH IMPACT HEX BIT 6MM
Screwdriver bit socket Expert
References
expert:
E113624
rubix:
2014425
ean:
3258951136249
Technical specifications
Square drive adapter
1/2
''
Length
75
mm
Imprint size
6 mm
See all Specifications
Product details
Technical specifications
Product details : BRITOOL EXPERT 1/2 INCH IMPACT HEX BIT 6MM
Technical specifications
Attributes
Square drive adapter
1/2
''
Length
75
mm
Imprint size
6 mm
Imprint
Hex / Allen
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
9.00
excl. VAT
/
Each
£
10.80
incl. VAT
In stock: Next day delivery
Add to cart
Create PDF from product
Check our products from related categories
GEDORE ITX 32 T70 3/4 INCH DRIVE TORX ITX-32-T70
STAHLWILLE 5060016 3/4 INCH DRIVE X M16 INHEX SOCKET TRI-SQ
STAHLWILLE 1/4DRX 8MM INHEX SOCKET 01120008
BRITOOL EXPERT 1/4 INCH SOCKET DRIVER HEX 3MM
GEDORE IS 19 6,5X1,2 SCREWDRIVERSOCKET6.5 6161760
GEDORE IN19 SCREWDRIVER BIT SOCKET 1/2 INCH SQUARE DRIVE IN HEX 5MM
GEDORE INX 19 6 INX19/6 1/2 SQ/DR SPLINE SOCKET
BRITOOL EXPERT E03 TORX SOCKET 1/2 INCH SQUARE DRIVE E24
BRITOOL EXPERT E03 TORX BIT SOCKET 1/2 INCH SQUARE DRIVE T27
STAHLWILLE 02450024 3/8 INCH DRIVE X 3/8 IN HEX SOCKET
STAHLWILLE 3280007 54KK.7 7MM X 100MM X 1/2SD INHEX SOCKET
BRITOOL EXPERT 1/2 INCH TORX BIT SOCKET T30
GEDORE IN20 SCREWDRIVER BIT SOCKET 1/4 INCH SQUARE DRIVE HEX 5MM
"WERA 003823 8740C HF HOLD FUNCTION SOCKET 1/2"" IN-HEX 7/60MM ZYKLOP"
FACOM SOCKET SHP.6EL1A