Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Screwdriver bit socket
BRITOOL EXPERT 1/4 INCH SOCKET DRIVER TORX T9
BRITOOL EXPERT 1/4 INCH SOCKET DRIVER TORX T9
Screwdriver bit socket Expert
References
expert:
E030121
rubix:
2517469
ean:
3258950301211
Technical specifications
Square drive adapter
1/4
''
Length
33
mm
Imprint size
t9
See all Specifications
Product details
Technical specifications
Product details : BRITOOL EXPERT 1/4 INCH SOCKET DRIVER TORX T9
Technical specifications
Attributes
Square drive adapter
1/4
''
Length
33
mm
Imprint size
t9
Imprint
torx
Finishing
chromed
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3.66
excl. VAT
/
Each
£
4.39
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
STAHLWILLE 03100070 1/2 DR X T70 INT.TORX DRIVER SOCKET
EXPERT E031968 1/2IN DRIVE M6 BIT SOCKET
BRITOOL EXPERT E03 TORX SOCKET 1/2 INCH SQUARE DRIVE E12
GEDORE SCREWDRIVER BIT SOCKET 3/8 WITH BALL END
GEDORE IS 19 16X2,5 SCREWDRIVER SOCKET 1/2 16 X 2.5MM
BRITOOL EXPERT 1/2 INCH IMPACT HEX BIT 14MM
STAHLWILLE 03050007 1/2 INCH DRIVE X 7MM INHEX SOCKET
GEDORE ITX 30 L T20 T20 3/8 DR SOCKET 62MM BIT LENGTH
GEDORE ITX 19 B T40 SCREWDRIVER BIT SOCKET 1/2 TORX
GEDORE 1/4INHEXDRIVE6MM IN20L-6-60
BRITOOL EXPERT 1/4 INCH HEX BIT SOCKET 8 PIECE SET
BRITOOL EXPERT 1/2 INCH IMPACT HEX BIT 5MM E113623
BRITOOL EXPERT 3/8 INCH BIT SOCKET HEX 6MM
"STAHLWILLE 03261412 1/2"" DRIVE LONG IN HEX SOCKET M12"
GEDORE IKS19-PZD2 SCREWDRIVER BIT SOCKET 1/2 PZ2