DORMER A13020.0 DRILL 20.00 MM 5969183


Metal drill bits A130

References
dormer:A13020.0
rubix:023511
ean:7320760023631
Jobber Drill 20.00 mm  DIN 345
brand logo
Technical specifications
Drilling diameter20 mm
Total length238 mm
Length of cut140 mm
See all Specifications

Product details : DORMER A13020.0 DRILL 20.00 MM 5969183


HSS Short spiral drill bit with MC shank DIN 345 N 118° steam discharge 4xD for steel <850 N/mm² and cast iron.

Applications

- Automotive steel mild steel (<120 HB <400 N/mm²)
- Structural steel inset steel (<200 HB <700 N/mm²)
- Carbon steel (<250 HB <850 N/mm²)
- Alloy steel (<250 HB <850 N/mm²)
- Cast Iron Lamellar (<150 HB >500 N/mm²)
- Cast Iron Lamellar (>150<300 HB >500<1000 N/mm²)

Technical specifications


Attributes
Drilling diameter20 mm
Total length238 mm
Length of cut140 mm
Taper shankmt2
Din standarddin 345
Coatingsteam tempered
Direction of cuttingright
Ratio of diameter to length of drill hole4xd
Body materialhss
Sharpeningstandard
Tip angle118 °
Internal coolingno
Show UNSPSC/ECL@SS
£ 55.55 excl. VAT
/ Each
£ 66.66 incl. VAT
  • Usually arrives within 14 working days