Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Saws, cutters, files
Saw blades and mounts
Saws' blades
MILWAUKEE 49224083 HOLE DOZER BI-METAL HOLESAW SET 7PCS
MILWAUKEE 49224083 HOLE DOZER BI-METAL HOLESAW SET 7PCS
Saws' blades Milwaukee
References
milwaukee:
4932254063
rubix:
256A0387
manufacturer :
4932254063
ean:
0045242310760
Product details
Technical specifications
Product details : MILWAUKEE 49224083 HOLE DOZER BI-METAL HOLESAW SET 7PCS
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
5.35
excl. VAT
/
Each
£
6.42
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
DEWALT DT20434-QZ DT20434-QZ CSB CONSTRUCTION SAW BLADES140MMX20MM-24T
BAHCO 8501-22F CIRCULAR SAW BLADE 230MM
SPEAR & JACKSON BOWSAW BLADE 24 3924C/09 PK10
IRWIN BI METAL HACKSAW BLADE 12 X 1/2 X 32TPI
BOSCH 2608642530 254 X 2.4 1.8 30MM
BOSCH 2608653099 PROGRESSOR FOR WOOD+METAL S956XHM
BOSCH 2608640627 OPTLINE WOOD CIRCULAR SAW BLADE 230MM X 24 TEETH
BAHCO 228-32-10P MINI HACKSAW BLADES PK10
BOSCH 190 X 30 X 48T TCT BLADE MP2608640617
STARRETT BT66-5 TAPER RECIP BLADE 152X19X1.30MM 6 TPI PK 5
STARRETT BT6610-5 TAPER RECIP BLADE 152X19X1.30MM 61- TPI PK 5
BOSCH JIGSAW BLADES T227D PACK OF 5
BAHCO 91-023-5P JIGSAWBLADES T-SHANK
EVOLUTION FURYBLADE185MULTI FURY MULTIPURPOSE 185MM 16T BLADE
BOSCH AIZ 32 AB BIM PLUNGECUT METAL BLADE 32 X 30MM 2.608.661.688