Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Saws, cutters, files
Saw blades and mounts
Saws' blades
MILWAUKEE 49222205 SAWZALL BLADE SET(5PC)
MILWAUKEE 49222205 SAWZALL BLADE SET(5PC)
Saws' blades Milwaukee
References
milwaukee:
49222205
rubix:
395A6413
ean:
0045242536528
Product details
Technical specifications
Product details : MILWAUKEE 49222205 SAWZALL BLADE SET(5PC)
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
22.08
excl. VAT
/
Each
£
26.50
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
S936BEF BOSCH SABRE SAW BLADES 150MM PK5
T218A BOSCH JIGSAW BLADES PKT 5
BAHCO 8501-5 CIRCULAR SAW BLADE 150MM
6IN 14TPI LENOX LAZER RECIP SAW BLADE W/POWER BLAST TECHNOLOGY 5/PK
MILWAUKEE 49222231 SAWZALL BLADE SET (13PC)
BOSCH 2608900391 SABRE SAW BLADE CARBIDE FOR WOOD & METAL
BOSCH JIGSAW BLADES T234X 2608633528 PACK OF 5
BOSCH JIGSAW BLADES T101-BR PACK OF 5
BOSCH 2608631670 T101A JIGSAW BLADES PK3
LENOX 2030866 AG 125 X 22.2 X 1.3 DIAMOND DISC
MAKITA 792147-1 RECIPRO SAW BLADE NO.22 JR3000 PK5
BOSCH 2608640434 OPTLINE WOOD CIRCULAR SAW BLADE 254MM X 24 TEETH
ROEBUCK JIGSAW BLADE METAL HSS CF LENGTH 106MM PACK 5 854361
BOSCH SABRE SAW BLADES S1122EF PACK OF 5
BAHCO 3906-300-24-10P HAND HACK SANDFLEX PK10