Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Saws, cutters, files
Saw blades and mounts
Saws' blades
BAHCO 3802-400-32-1.60-14 POWER HACK BAHCO HSS
BAHCO 3802-400-32-1.60-14 POWER HACK BAHCO HSS
HSS machine saw blade 3802-425
References
bahco:
3802-400-32-1.60-14
rubix:
122A2120
ean:
7311518111564
Technical specifications
Length
400
mm
Material
Steel
Type
Other saw blade
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : BAHCO 3802-400-32-1.60-14 POWER HACK BAHCO HSS
Suitable for almost all materials. HSS High-alloy high-speed steel machine saw blade. Suitable for modern machines with precise adjustment and experienced users.
Technical specifications
Attributes
Logistic Weight
160
g
Length
400
mm
Material
Steel
Type
Other saw blade
Thickness
1.6
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
22.87
excl. VAT
/
Each
£
27.44
incl. VAT
Usually arrives within 14 working days
Select variants (4)
Add to cart
Check our products from related categories
FACOM 668A.10 HACKSAW BLADE BIMETAL 10T/CM
EVOLUTION 230 BLADE FOR STAINLESS STEEL
BOSCH 2608631670 T101A JIGSAW BLADES PK3
ROEBUCK JIGSAW BLADE WOOD HCS CR LENGTH 74MM PACK 5 854369
ROEBUCK 854359 JIGSAW BLADES ALUMINIUM HSS LENGTH 74MM PACK 5
EVOLUTION 66TBLADE 355MMDIA X 25.4MM BORE X 66 TEETH STEEL
BAHCO 8501-18S CIRCULAR SAW BLADE 216MM
MILWAUKEE 49222231 SAWZALL BLADE SET (13PC)
MAKITA B-67212 TC RECIP RESCUE SAW BLADE 225
LENOX 9 PIECE WOOD AND METAL RECIPROCATING BLADE KIT 121439KPE
BOSCH 2608641200 CONSTRUCT WOOD CIRCULAR SAW BLADE 184MM
BOSCH 2608651781 RECIPRO BLADES FOR METAL S918B PACK OF 5
STARRETT BT123-5 TAPER RECIP BLADE 300X19X1.30MM 3 TPI PK 5
BOSCH 2608653100 S1156XHM PROGRESSOR 228.5MM SABRE SAW BLADE
BOSCH SABRE SAW BLADES S1531L PACK OF 5