DEWALT DT2407L-QZ 152MM 2XLIFE RECIP BLADE 14/18 TPI METAL PK5
Reciprocating Saw Blade
See technical informationReferences
Dewalt:DT2407L-QZ
Rubix:80166880
EAN:5035048088593
Product details : DEWALT DT2407L-QZ 152MM 2XLIFE RECIP BLADE 14/18 TPI METAL PK5
DescriptionExtreme 2X bi-metal reciprocating saw blade, length: 152mm, tooth pitch: 1.8-1.4mm for metalOptimized tooth geometry for fast, efficient cutting with higher cobalt content for longer lifeHeat-resistant ToughCoat prevents heat build-up to maximize blade lifeBi-metal construction combining HCS and HSS for increased flexibility and longevity.Hardened cutting edges in M2 high-speed steel13 mm universal shankFeaturesLength:152 mmTooth pitch:2.4-4 mm
Extreme 2X bi-metal reciprocating saw blade, length: 152mm, tooth pitch: 1.8-1.4mm for metal
Strengths
•Faster cutting blades with longer life
Technical specifications
Attributes
| Length | 152 mm |
|---|---|
| Material | steel |
| Type | saber saw blade |
Show UNSPSC/ECL@SS
£ 19.35 excl. VAT
/ Each
£ 23.22 incl. VAT
- In stock: Next day delivery


