Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Screwdrivers
(1,046)
Clamping tools
(12,392)
Pliers, vices, clamps
(2,149)
Saws, cutters, files
(2,193)
Extractors
(419)
Storage
(1,535)
Hammers, impact tools
(1,075)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Saws, cutters, files
Saw blades and mounts
Saws' blades
ROEBUCK BI-METAL HACKSAW BLADE 300 X 13 X 24TPI WHITE
ROEBUCK BI-METAL HACKSAW BLADE 300 X 13 X 24TPI WHITE
Bi-Metal Hacksaw Blades
References
roebuck:
4972093
rubix:
2521612
Technical specifications
Length
300
mm
Material
High Speed Steel
Type
Hacksaw blade
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK BI-METAL HACKSAW BLADE 300 X 13 X 24TPI WHITE
Virtually unbreakable and shatterproof.
For use on a variety of metals.
Technical specifications
Attributes
Length
300
mm
Material
High Speed Steel
Type
Hacksaw blade
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1.67
excl. VAT
/
Each
£
2.00
incl. VAT
Sold out
Select variants (3)
Add to cart
Check our products from related categories
BOSCH JIGSAW BLADES T101AOF 2608634233
BOSCH S522AF 5PKBLADES 2608656010
BOSCH SABRE SAW BLADES S1531L PACK OF 5
MILWAUKEE SAW BLADE 48005787
BOSCH 2608642601 CIRCULAR SAW BLADE 165MM X 20MM X 24T
DEWALT JIGSAW BLADE DT2150-QZ PACK OF 3
DEWALT DT2167-QZ JIGSAW BLADE T744D PK5
MAKITA 792149-7 RECIPRO SAW BLADE NO.24 JR3000 PK5
BOSCH 2608640514 CIRCULAR SAW BLADE MULTI MATERIAL 235MM X 64 TEETH
BOSCH 2608640818 OPTLINE WOOD CIRCULAR SAW BLADE 184MM X 36 TEETH
BOSCH 2608631670 T101A JIGSAW BLADES PK3
DEWALT DT1945-QZ CIRC SAW BLADE 190X30MM 40T (AC)
BOSCH 2.608.657.407 S925VF BIM HEAVY FOR METAL 5PACK RECIP SAW BLADE 5
BOSCH T101D JIGSAWB PK3 2608630558
MAKITA B-10615 *TCT BLADE MCCS13630E BCS550