Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Saws, cutters, files
Saw blades and mounts
Saws' blades
BOSCH 2608640434 OPTLINE WOOD CIRCULAR SAW BLADE 254MM X 24 TEETH
BOSCH 2608640434 OPTLINE WOOD CIRCULAR SAW BLADE 254MM X 24 TEETH
Saws' blades Bosch
References
bosch:
2608640434
rubix:
1243517
manufacturer :
2 608 640 434
ean:
3165140314435
Product details
Technical specifications
Product details : BOSCH 2608640434 OPTLINE WOOD CIRCULAR SAW BLADE 254MM X 24 TEETH
Technical specifications
Attributes
Logistic Weight
650
g
Packaged dimensions (D x W x H)
312
x
290
x
10
mm
Package weight
680
g
Diameter
254
mm
Number of teeth
24
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
40.15
excl. VAT
/
Each
£
48.18
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
BOSCH SAWBLADE 305X30 X 96T TCT ALUMINIUM MP2608640453
LENOX 20580810R RECIPROCATING BLADES 810R PACK OF 5
STARRETT 200MM X 18TPI RECIP BLADES PK 5
BAHCO 3906-300-18-2P HAND HACK SANDFLEX
BOSCH RECIPRO WOOD CUTTING BLADES S617K PACK OF 5
BAHCO EX-19-XT9-C 9/10 TPI SUPERIOUS SAWBLADE
STARRETT BR121014-5 KINGCUT RECIP BLADE 300X19X1.30MM 10-14 TPI PK 5
BAHCO 3802-400-32-1.60-6 POWER HACK BAHCO HSS
STARRETT BTR91014-5 KINGCUT RECIP BLADE 228X25X1.60MM 10-14 TPI PK 5
MILWAUKEE 48475036 SAWZALL B. 230X5T-5PC
LENOX 2014220 CARBIDE TIPPED LAZER 152X25X1.3MM RECIPROCATING BLADE
STARRETT BTR9610-5 KINGCUT RECIP BLADE 228X25X1.60MM 6-10 TPI PK 5
BOSCH 2608644133 SAW BLADE 165MM X 20 X 48T
LENOX T20116-218HE T2 HACKSAW BLADE 12 X 1/2 X 18TPI
BOSCH 2.608.640.437 CIRCULAR SAW BLADE OP WO B 254X30-80 3165140314466