Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Saws, cutters, files
Saw blades and mounts
Saws' blades
MILWAUKEE 48475036 SAWZALL B. 230X5T-5PC
MILWAUKEE 48475036 SAWZALL B. 230X5T-5PC
Saws' blades Milwaukee
References
milwaukee:
48475036
rubix:
395A6417
manufacturer :
48475036
Product details
Technical specifications
Product details : MILWAUKEE 48475036 SAWZALL B. 230X5T-5PC
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
19.47
excl. VAT
/
Each
£
23.36
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
BAHCO 8501-13F CIRCULAR SAW BLADE 184MM
DEWALT DT2407L-QZ 152MM 2XLIFE RECIP BLADE 14/18 TPI METAL PK5
BOSCH JIGSAW BLADE PK3 T141HM 39979 MPT141HM
BAHCO 3802-400-32-1.60-6 POWER HACK BAHCO HSS
MILWAUKEE 49222211 SZ BLADE SET -10PC
ECLIPSE PIERCING SAW BLADE PS80 M4/0
BAHCO 8501-18SW CIRCULAR SAW BLADE 216MM
BOSCH 2608900391 SABRE SAW BLADE CARBIDE FOR WOOD & METAL
BOSCH S1130CF SAW BLADE PK-5 2608657528
DEWALT DT2408L-QZ RECIP SAW BLADES 14TPI METAL 200MM PACK OF 5
BAHCO 91-023-5P JIGSAWBLADES T-SHANK
BOSCH S522AF 5PKBLADES 2608656010
BOSCH PROGRESSOR JIGSAW BLADE T123X PACK OF 5
BOSCH ACZ BIM SEGMENTAL WOOD+METAL SAW BLADE 85MM 2608661636
BOSCH 2608641171 OPTLINE WOOD CIRCULAR SAW BLADE 160MM X 24 TEETH