Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Saws, cutters, files
Saw blades and mounts
Saws' blades
BOSCH 2.608.640.437 CIRCULAR SAW BLADE OP WO B 254X30-80 3165140314466
BOSCH 2.608.640.437 CIRCULAR SAW BLADE OP WO B 254X30-80 3165140314466
Saws' blades Bosch
References
bosch:
2608640437
rubix:
80398651
manufacturer :
2 608 640 437
ean:
3165140314466
Product details
Technical specifications
Product details : BOSCH 2.608.640.437 CIRCULAR SAW BLADE OP WO B 254X30-80 3165140314466
Technical specifications
Attributes
Logistic Weight
850
g
Packaged dimensions (D x W x H)
311
x
289
x
14
mm
Package weight
840
g
Diameter
254
mm
Number of teeth
80
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
43.31
excl. VAT
/
Each
£
51.97
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
BOSCH JIGSAW BLADES T101AOF 2608634233
LENOX 2030870 AG 230 X 22.2 X 2.1 DIAMOND DISC
STARRETT BTR9610-5 KINGCUT RECIP BLADE 228X25X1.60MM 6-10 TPI PK 5
BAHCO 3802-400-32-1.60-10 POWER HACK BAHCO HSS
LENOX 20997EU TRI-FOLD SAW WITH BLADES
ECLIPSE MINI HACKSAW BLADE 71-114R PACK OF 10
BAHCO ERGO BAHEX22XT9 HANDSAW SYSTEM 22 MEDIUM BLADE
DEWALT RECIP SAW BLADE METAL DT2361-QZ PACK OF 5
BOSCH 2.608.900.562 SAW BLADE SET OF 3
BOSCH JIGSAW BLADES T118A PACK OF 5
BOSCH 2608631507 T118A JIGSAW BLADE BASIC FOR METAL 3 PIECE
BOSCH 2608640516 MULTI MATERIAL CIRCULAR SAW BLADE 250X30MM
"IRWIN 20180-9118R RECIP BLADES 9"" 18TPI PK 5"
BOSCH 2608667450 JIGSAW BLADES T301CHM (PKT 3)
DEWALT DT1948-QZ CIRC SAW BLADE 165X20MM 16T (DC)