Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Saws, cutters, files
Saw blades and mounts
Saws' blades
BOSCH SAWBLADE 165 X 30 X 36T TCT MP2608640603
BOSCH SAWBLADE 165 X 30 X 36T TCT MP2608640603
Saws' blades Bosch
References
bosch:
2608640603
rubix:
4531994
ean:
3165140193979
Product details
Technical specifications
Product details : BOSCH SAWBLADE 165 X 30 X 36T TCT MP2608640603
Technical specifications
Attributes
Logistics dimensions (L x W x H)
245
x
220
x
9
mm
Logistic Weight
385
g
Packaged dimensions (D x W x H)
245
x
220
x
9
mm
Package weight
385
g
Diameter
165
mm
Number of teeth
36
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
26.37
excl. VAT
/
Each
£
31.64
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
BAHCO 8501-13 CIRCULAR SAW BLADE 184MM
BAHCO 3906-250-24-100 HAND HACK SANDFLEX
DEWALT DT2169-QZ T344D JIGSAW BLADE 152MM OVERALL LENGTH PACK 5
STARRETT B66-5 STRAIGHT RECIP BLADE 152X19X0.90MM 6 TPI PK 5
BAHCO 3906-300-24-100 HAND HACKSAW BLADE SANDFLEX
BOSCH 2608641171 OPTLINE WOOD CIRCULAR SAW BLADE 160MM X 24 TEETH
BOSCH JIGSAW BLADES T127D 2608631017 PACK OF 5
BOSCH 2608640801 190MM BLADE 30MM
BAHCO 8501-7F CIRCULAR SAW BLADE 160MM
STARRETT KRB12-A RECIP BLADE KIT 12 PC PACK
STARRETT B610-5 STRAIGHT RECIP BLADE 152X19X0.90MM 10 TPI PK 5
BAHCO 91-502-5P JIGSAWBLADES T-SHANK
STARRETT BTR8610-5 KINGCUT RECIP BLADE 203X25X1.60MM 6-10 TPI PK 5
MAKITA 792149-7 RECIPRO SAW BLADE NO.24 JR3000 PK5
BAHCO 3906-300-24-5P HAND HACK SANDFLEX