MAKITA 792149-7 RECIPRO SAW BLADE NO.24 JR3000 PK5
Flexible cut metal reciprocating blades
See technical informationReferences
Makita:792149-7
Rubix:251183
EAN:0088381100946
Product details : MAKITA 792149-7 RECIPRO SAW BLADE NO.24 JR3000 PK5
Metal cutting: Thin wall pipe less than 2mm thick, steel plate less than 3mm, iron pipe 50mm diameter or less.
Technical specifications
Attributes
| Length | 160 mm |
|---|---|
| Material | hss |
Show UNSPSC/ECL@SS
£ 30.36 excl. VAT
/ Each
£ 36.43 incl. VAT
- Usually arrives within 14 working days

