Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Screwdrivers
(1,046)
Clamping tools
(12,392)
Pliers, vices, clamps
(2,149)
Saws, cutters, files
(2,193)
Extractors
(419)
Storage
(1,535)
Hammers, impact tools
(1,075)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Saws, cutters, files
Saw blades and mounts
Saws' blades
BOSCH 2608641171 OPTLINE WOOD CIRCULAR SAW BLADE 160MM X 24 TEETH
BOSCH 2608641171 OPTLINE WOOD CIRCULAR SAW BLADE 160MM X 24 TEETH
Saws' blades Bosch
References
bosch:
2608641171
rubix:
1243549
manufacturer :
2 608 641 171
ean:
3165140373531
Product details
Technical specifications
Product details : BOSCH 2608641171 OPTLINE WOOD CIRCULAR SAW BLADE 160MM X 24 TEETH
Technical specifications
Attributes
Logistic Weight
279
g
Packaged dimensions (D x W x H)
216
x
190
x
10
mm
Package weight
279
g
Diameter
160
mm
Number of teeth
24
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
25.86
excl. VAT
/
Each
£
31.03
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
ECLIPSE BLADE PLS 30 ALL HARD 12 X 1/2 X 24TPI AE3046X
ROEBUCK JIGSAW BLADE METAL HSS LENGTH 67 X3MM PACK 3 854357
EVOLUTION EVOB-180-36T 180 BLADE FOR STEEL
"IRWIN 20180-9118R RECIP BLADES 9"" 18TPI PK 5"
BOSCH 2608654402 RECIPRO BLADES S123XF PACK OF 5
BOSCH 2608640432 OPTLINE WOOD CIRCULAR SAW BLADE 216MM X 48 TEETH
DEWALT DT1951-QZ 184 X 20MM 24T TRIMSAW BLADE
BOSCH 2608658010 STEEL CUTTING BLADES FOR SAW 150MM LONG PACK OF 5
STARRETT SB424-5 SCROLL CUTTING RECIP BLADE 100X8X0.90MM 24 TPI PK5
STARRETT B624-5 STRAIGHT RECIP BLADE 152X19X0.90MM 24 TPI PK 5
MAKITA B-67206 TC RECIP RESCUE SAW BLADE 152
ECLIPSE FRETSAW BLADE (W1/0) FS32
BOSCH 2608651781 RECIPRO BLADES FOR METAL S918B PACK OF 5
BOSCH 2608654406 RECIPRO BLADES S3456XF PACK OF 5
BOSCH SAWBLADE 216 X 30 X 80T TCT ALUMINIUM 2608640447