Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Screwdrivers
(1,046)
Clamping tools
(12,392)
Pliers, vices, clamps
(2,149)
Saws, cutters, files
(2,193)
Extractors
(419)
Storage
(1,535)
Hammers, impact tools
(1,075)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Saws, cutters, files
Saw blades and mounts
Saws' blades
BAHCO 8501-7F CIRCULAR SAW BLADE 160MM
BAHCO 8501-7F CIRCULAR SAW BLADE 160MM
Circular Saw Blade
References
bahco:
8501-7F
rubix:
113A9523
ean:
7311518220938
Product details
Technical specifications
Product details : BAHCO 8501-7F CIRCULAR SAW BLADE 160MM
Strengths
•Tungsten carbide tipped circular saw blades for Site saw machines in wood applications
Positive hook angle
Blades are made of hardened cold rolled steel
Technical specifications
Attributes
Logistic Weight
295
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
24.96
excl. VAT
/
Each
£
29.95
incl. VAT
Usually arrives within 14 working days
Select variants (12)
Add to cart
Check our products from related categories
DEWALT DT2169-QZ T344D JIGSAW BLADE 152MM OVERALL LENGTH PACK 5
BOSCH JIGSAW BLADES T301CD PACK OF 5
T718BF JIGSAW BLADE PKT 3
T218A BOSCH JIGSAW BLADES PKT 5
BOSCH SAWBLADE 216 X 30 X 24T TCT 2608640431
ECLIPSE FRETSAW BLADE (W1/0) FS32
BOSCH 2608631670 T101A JIGSAW BLADES PK3
MILWAUKEE 49222211 SZ BLADE SET -10PC
MILWAUKEE 48005562 6'' CARBIDE BLADE
BAHCO 8501-13 CIRCULAR SAW BLADE 184MM
BOSCH S123XF 2PK BLADES 2608654401
LENOX 1214412RKD DEMOLITION RECIPROCATING BLADE KIT 12 PIECE SET
BOSCH 2608667450 JIGSAW BLADES T301CHM (PKT 3)
STARRETT BTR9610-5 KINGCUT RECIP BLADE 228X25X1.60MM 6-10 TPI PK 5
DEWALT JIGSAW BLADE DT2074-QZ